Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turntable, 24" dia, 7/8" H, 1K

  • Mfr # TT-24-7/8

  • Zoro # G1751099


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000
Height
0.8125 in
Material
Steel
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-24-7/8
Zoro #
G1751099
UPC #
691215044257
Country of Origin
China

Dimensions

Height
0.8125 in

Details

Item
Turntable,24" dia,7/8" H,1K
Load Capacity
1000
Material
Steel
Color
Black/Silver

Description

Turntable,24 In. dia,7/8 In. H,1K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.