Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turret Bearing, 24"

  • Mfr # PTB-24

  • Zoro # G1749979


product price: $1,640.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Top Inside Dia.
21.5
Height
2.25 in
Material
Steel
Color
Silver
Product Type
Turret Bearing,24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTB-24
Zoro #
G1749979
UPC #
691215111737
Country of Origin
China

Dimensions

Top Inside Dia.
21.5
Height
2.25 in

Details

Item
Turret Bearing,24"
Material
Steel
Color
Silver
Product Type
Turret Bearing,24"

Description

Turret Bearing,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.