Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Wheel Chock With Handle

  • Mfr # URWC-8-HDL

  • Zoro # G0985735


product price: $36.79
/ea

Key Features

Width
12-1/4 in.
Height
8
Material
Urethane
Depth
6 in.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URWC-8-HDL
Zoro #
G0985735
UPC #
691215079334
Country of Origin
China

Dimensions

Width
12-1/4 in.
Height
8
Depth
6 in.
Channel Width
12-1/4 in.
Dimensions
6 x 12.25 x 8
Length
6 in.

Details

Item
Urethane Wheel Chock With Handle
Material
Urethane
Color
Orange
Application
With a wide foundational base the chock can keep loads of many sizes safe and secure from movement or jostlin.g
Wheel Chock Accessory Item
Standard Wheel Chock w/Handle
Load Capacity
40,000 lb.

Description

Urethane Wheel Chock With Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.