Zoro Homepage

Variable Height Pail Dumper, 200 lb.

  • Mfr # LLW-PAILD-200

  • Zoro # G5581591


product price: $989.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue (Frame), Yellow (Cradle)
Overall Height
71.75
Overall Length
37.5
Length
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLW-PAILD-200
Zoro #
G5581591
UPC #
691215027120
Country of Origin
United States

Dimensions

Overall Height
71.75
Overall Length
37.5
Length
37.5
Overall Width
20.125
Width
20.125
Height
71.75

Details

Item
Variable Height Pail Dumper,200 lb.
Material
Steel
Color
Blue (Frame), Yellow (Cradle)
Finish
Painted/Powder Coat

Description

Variable Height Pail Dumper,200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.