Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Height Sheet Rack Knock Down Blue Powder Coat Steel

  • Mfr # VHSR-4BA-KD

  • Zoro # G7829298


product price: $425.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Depth
6.68 in
Height
39.75 in
Material
Steel
Load Capacity
1500 lbs
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHSR-4BA-KD
Zoro #
G7829298
UPC #
691215331920
Country of Origin
United States

Dimensions

Depth
6.68 in
Height
39.75 in
Overall Width
48.875
Size
37.9375 x 48.875 x 39.75

Details

Material
Steel
Load Capacity
1500 lbs
Finish
Powder Coat
Item
Variable Height Sheet Rack
Features
Perfect for use with multiple sizes of material. Smooth finish to minimize abrasion and wear. Bays are different heights to increase visibility of stored materials. Secures to a variety of surface types

Description

With a Variable Height Sheet Rack, various sizes of sheet goods can be held in the vertical position for easy viewing of stock. A steel constructed design provides strength and durability throughout a lifetime of use. The compact design allows the user to maximize floor space by having several items located in a small area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.