Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERSATILE LIFT SINGLE SPINDLE OPTION

  • Mfr # PEL-S

  • Zoro # G001798071


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
4-1/4 in.
Overall Length
13-5/8 in.
Material
Steel
Overall Height
20-5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-S
Zoro #
G001798071
UPC #
691215062107
Country of Origin
China

Dimensions

Overall Width
4-1/4 in.
Overall Length
13-5/8 in.
Overall Height
20-5/8 in.
Platform Length
13.625"
Size
13-5/8" x 4-1/4" x 20-5/8"
Length
13.625
Depth
13-5/8 in.
Height
20.625
Width
4.25

Details

Item
Versatile Lift Single Spindle Opt
Color
Blue
Material
Steel
Includes
Single spindle attachment
Assembled
Yes

Description

Optional Single Spindle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.