Zoro Homepage

Vertical Cylinder Storage Cabinet, 10-20 Cylinder Capacity, Yellow, Depth: 60"

  • Mfr # CYL-V-1020-KD

  • Zoro # G5582276


product price: $1,342.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Width
32"
Depth
60"
Safety Cabinet Standards
OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards
Safety Cabinet Application
Cylinder Cabinet
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-V-1020-KD
Zoro #
G5582276
UPC #
691215065016
Country of Origin
United States

Dimensions

Width
32"
Depth
60"
Overall Depth
60 in
Overall Width
32 in

Details

Safety Cabinet Standards
OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards
Safety Cabinet Application
Cylinder Cabinet
Item
Vertical Cylinder Cabin,10-20 Kd
Color
Yellow
Standards
OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards

Description

Vertical Cylinder Cabin,10-20 Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.