Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2

  • Mfr # PANEL-V

  • Zoro # G5437665


product price: $633.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Height
47.5
Overall Length
51
Overall Width
30.25
Includes
(1) Vertical Panel Cart; (4) Swivel and (2) Rigid Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANEL-V
Zoro #
G5437665
UPC #
691215064071
Country of Origin
China

Dimensions

Overall Height
47.5
Overall Length
51
Overall Width
30.25

Details

Item
Vertical Panel Cart,2K lb.,48 x 30
Color
Blue
Includes
(1) Vertical Panel Cart; (4) Swivel and (2) Rigid Casters
Load Capacity
2000 lb
Material
Steel
Number of Casters
6
Caster Wheel Material
Poly on Steel

Description

Vertical Panel Cart,2K lb.,48 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.