Vertical Plate Clamp
Mfr # EPC-10
Zoro # G0984140
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Length
4.125
Material
Steel
Height
8.5625
Features
Pivoting bale provides more versatile operation. Drop-forged steel case provides maximum strength. Unique design lifts one clean and oil free plate at a time. Automatic serrated hardened steel cams and pads lock plate in place
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC-10
Zoro #
G0984140
UPC #
691215054515
Country of Origin
China
Dimensions
Length
4.125
Height
8.5625
Width
1.75
Depth
4.125
Overall Length
4.125
Overall Width
1.75
Overall Height
8.5625
Details
Item
Vertical Plate Clamp
Material
Steel
Features
Pivoting bale provides more versatile operation. Drop-forged steel case provides maximum strength. Unique design lifts one clean and oil free plate at a time. Automatic serrated hardened steel cams and pads lock plate in place
Finish
Powder Coat
Color
Blue
Capacity
0.5 ton
Net Weight
5
Application
Pivoting bail for easier and more versatile operation.
Description
Vertical Plate Clamp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.