Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Plate Clamp With Chain, 1000 lb.

  • Mfr # CPC-10

  • Zoro # G5582361


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Safe Working Load
0.5 ton
Overall Width
1.9688
Width
1.9688
Height
16.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC-10
Zoro #
G5582361
UPC #
691215054584
Country of Origin
China

Dimensions

Overall Width
1.9688
Width
1.9688
Height
16.875 in
Size
4 x 1.9688 x 16.875

Details

Item
Vertical Plate Clamp With Chain,1000 lb.
Material
Steel
Safe Working Load
0.5 ton
Hook Opening
1.25 in

Description

Plate Clamp and Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.