Zoro Homepage

Vinyl Fork Truck Seat With Seat Belt

  • Mfr # LTS-V

  • Zoro # G0984195


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Height
7
Color
Black
Features
Ergonomic design helps provide optimum body support for individual operators. Meant to replace worn or broken fork truck seats. Universal mounting design easy to install. Includes safety seat switch, seat back angle adjustment and retractable safety belt
Width
21.5
Length
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-V
Zoro #
G0984195
UPC #
691215027984
Country of Origin
China

Dimensions

Height
7
Width
21.5
Length
19
Depth
19
Overall Width
21.5
Overall Length
19
Overall Height
7

Details

Item
Vinyl Fork Truck Seat With Seat Belt
Color
Black
Features
Ergonomic design helps provide optimum body support for individual operators. Meant to replace worn or broken fork truck seats. Universal mounting design easy to install. Includes safety seat switch, seat back angle adjustment and retractable safety belt
Material
Plastic/Vinyl
Application
Ergonomic and comfortable seat design helps provide optimum body support for individual operators.
Net Weight
31
Capacity
300
Product Type
Vinyl Fork Truck Seat With Seat Belt

Description

Vinyl Fork Truck Seat With Seat Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.