This item is Discontinued.

Vestil Vinyl Label Sign, 18-1/2" W, 12-1/2" H, English, Vinyl Label, Yellow SI-C-18-D-LB-011

This item is Discontinued.

Vestil

Vinyl Label Sign, 18-1/2" W, 12-1/2" H, English, Vinyl Label, Yellow (Discontinued)

Mfr # SI-C-18-D-LB-011
Zoro # G2142767
UPC # 691215203838
Country of Origin United States
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SI-C-18-D-LB-011
Zoro #
G2142767
UPC #
691215203838
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Vinyl Label Sign
Header
Caution
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Subject Matter
No Parking

Description

Sign,Caution,18.5x12.5 In.,Label/Decal,.011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.