Shop VESTIL
See all product information
Create Account
Vinyl Label Sign, 7-1/2" H, 10-1/2" W, Vinyl Label, Rectangle, English, SI-C-35-A-LB-011
- Mfr # SI-C-35-A-LB-011
- Zoro # G2941421
product price:Â
$
9.69
/ea
Key Features
Header
Caution
Legend
Watch Your Step
Width
10-1/2"
Sign Shape
Rectangle
Sign Material
Vinyl Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI-C-35-A-LB-011
- Zoro #
- G2941421
- UPC #
- 691215208758
- Country of Origin
- United States
- Item
- Vinyl Label Sign
- Header
- Caution
- Legend
- Watch Your Step
- Sign Shape
- Rectangle
- Sign Material
- Vinyl Label
- Sign Mounting Style
- Adhesive
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Header Legend Color
- Yellow
- Sign Legend Text Color
- Black
- Header Background Color
- Black
- Double-Sided
- No
- Sign Subject Matter
- Watch Your Step
Dimensions
- Width
- 10-1/2"
- Height
- 7-1/2"
Description
Sign,Caution,10.5x7.5 In.,Label/Decal,.011
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.