Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VINYL WHEEL CHOCK STICKER 11-3/4 X 9-3/4

  • Mfr # SV-1012

  • Zoro # G201795115


product price: $16.99
/ea
Sold in multiples of 3 for $50.97

Key Features

Width
11-3/4 in.
Height
9.75
Material
Vinyl
Depth
1/16 in.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-1012
Zoro #
G201795115
UPC #
691215037976
Country of Origin
United States

Dimensions

Width
11-3/4 in.
Height
9.75
Depth
1/16 in.
Dimensions
0.0625 x 11.75 x 9.75
Length
1/16 in.
Channel Width
11-3/4 in.
Overall Width
11.75
Overall Length
0.0625

Details

Item
11.75"Wx9.75"H Whl Chock Sticker
Material
Vinyl
Color
White
For Use With
AC-13, AC-18, CWS-13, EALUM-7, EALUM-7-H, EALUM-7-HNDG, EALUM-7-HS, EALUM-YEL, EX-11, EX-13, EX-4, FAB-10, FAB-10-ERGO, FAB-11, FAB-11-ERGO, FAB-8, GWC-10, LWC-14, LWC-14M, LWC-14M-ERGO, LWC-15, MS-15, ORWC-8-ERGO, ORWC-8-HDL, PLWC-Y, PWC-DS-YL, PWC-DS-OR, PWC-DS-BK, PWC-G, PWC-Y, PWC-OR, PWC-BK, RMC-4, RWC-10-HDL, RWC-11, RWC-25, RWC-2-PR, RWC-3, RWC-5, RWC-8, RWC-8-ERGO, RWC-8-HDL, RWC-8/OH-15-HD, RWC-8-SBS, RWC-9-U, SSC-17, SWC-22, URWC-15, URWC-2, URWC-25, URWC-25-SS, URWC-35, URWC-45, URWC-8, URWC-8-HDL
Wheel Chock Accessory Item
Wheel Chock Sticker
Application
Wheel Chock sticker warns trucks and dock workers to chock their wheels as required by law
Weight
2

Description

Optional Vinyl Wheel Chock Sticker warns trucks and dock workers to chock their wheels as required by law. The chock sticker is weather resistant with bright red lettering that provides high visibility. The sign has four (4) mounting holes. The reflective sign is available for docks open at dawn and dusk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.