Zoro Homepage

VIRTUAL SIGN PROJECTOR, 12 MAX DISTANCE, STOP SIGN

  • Mfr # VSP-12-001

  • Zoro # G401795175


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Width
5.75
Height
5.25
Overall Height
5.25
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP-12-001
Zoro #
G401795175
UPC #
691215336901
Country of Origin
China

Dimensions

Width
5.75
Height
5.25
Overall Height
5.25
Overall Length
9.75
Length
9.75
Overall Width
5.75
Depth
9.75
Size
9.75 x 5.75 x 5.25

Details

Material
Steel
Color
Black
Mounting Style
Ceiling/Wall
Features
Easily adjusted to a precise position. Bright colors for clear awareness. Can be utilized at variety of distances. Perfect for busy intersections or hazardous areas
Application
Safety is everyone’s number one priority. And a virtual stop sign projector is a great way to help ensure that safety.
Weight
6.5

Description

Safety is everyone’s number one priority. And a virtual stop sign projector is a great way to help ensure that safety. Virtual projectors work wonders in heavily traveled areas where personnel and heavy equipment often meet. The projector best displays signs on walls or floors. Picture is clearly visible in a variety of light environments. Simple to mount in the desired location. Hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.