Zoro Homepage

VRSOR EXTRA SHELF 60 IN

  • Mfr # VRSOR-60-SLF

  • Zoro # G016383767


product price: $496.99
/ea
Sold in multiples of 2 for $993.98
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Blue
Finish
Powder Coat
Height
3 in
Load Capacity
1500 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSOR-60-SLF
Zoro #
G016383767
UPC #
691215380126
Country of Origin
Turkey

Dimensions

Height
3 in
Width
51.25 in

Details

Color
Blue
Finish
Powder Coat
Load Capacity
1500 lb
Material
Steel

Description

A roll-out shelving shelf maximizes productivity and enhances expediency to products in warehouses, factories and storage facilities. During each product placement, the rolling design allows the user to choose from the entirety of the shelf. The two handles located at the front of the shelf make pulling products just that much easier!


  • Built of durable steel
  • Blue powder coat finish
  • Hardware included
  • 1500 lbs. capacity

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.