Zoro Homepage

Wall Mount Jib, Low Clearance, 300 lb.

  • Mfr # JIB-LC-3

  • Zoro # G4985876


product price: $876.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Finish
Painted
Color
Blue
Weight (Lbs.)
259
Capacity (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-LC-3
Zoro #
G4985876
UPC #
691215024822
Country of Origin
United States

Dimensions

Overall Height (In.)
61 in.
Flange Width
2-11/16 in.

Details

Item
Wall Mount Jib,Low Clearance,300 lb.
Swivel Angle
180 Degrees
Finish
Painted
Color
Blue
Weight (Lbs.)
259
Capacity (Lb.)
300 lb
Material
Steel

Description

Wall Mount Jib,Low Clearance,300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.