Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Guidance Barrier, 6 ft.

  • Mfr # WEB-W

  • Zoro # G5435291


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.625
Length
3.5
Width
5.5
Features
Barrier design keeps lines flowing smoothly. Construction works well in restaurants, hospitals, schools, and banks. Unique design works great with your indoor needs. Spring-loaded self-retracting mechanism makes tear down easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEB-W
Zoro #
G5435291
UPC #
691215046855
Country of Origin
China

Dimensions

Height
4.625
Length
3.5
Width
5.5

Details

Item
Wall Mounted Guidance Barrier,6 ft.
Color
Black
Features
Barrier design keeps lines flowing smoothly. Construction works well in restaurants, hospitals, schools, and banks. Unique design works great with your indoor needs. Spring-loaded self-retracting mechanism makes tear down easy
Material
Plastic
For Use With
Keep lines flowing smoothly with economical personnel guidance barriers.

Description

Wall Mounted Guidance Barrier,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.