Zoro Homepage

Wall Mounted Hand Winch, Single, PR

  • Mfr # WALL-S

  • Zoro # G5435337


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
6 in
Handle Length
9.6 in
Includes
Handle
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALL-S
Zoro #
G5435337
UPC #
691215096621
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
6 in
Handle Length
9.6 in
Overall Length
15 in

Details

Item
Wall Mounted Hand Winch,Single,PR
Includes
Handle
Frame Color
Silver
Frame Material
Steel

Description

Wall Mounted Hand Winch,Single,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.