Zoro Homepage

Wall Mounted Material Rack, 1000 lb.

  • Mfr # SR-WM

  • Zoro # G5580480


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
36"
Height
60"
Material
Steel
Load Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-WM
Zoro #
G5580480
UPC #
691215037136
Country of Origin
China

Dimensions

Width
36"
Depth
36"
Height
60"

Details

Item
Wall Mounted Material Rack
Material
Steel
Load Capacity
1000 lb.

Description

Wall Mounted Material Rack,1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.