Zoro Homepage
This item is Discontinued.
Vestil Warning Barrier, 9ft x 10ft Door W, 15in L DWB-910

Warning Barrier, 9ft x 10ft Door W, 15in L (Discontinued)

  • Mfr # DWB-910
  • Zoro # G3347605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWB-910
Zoro #
G3347605
UPC #
691215016001
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
122 1/8 in
Overall Width
15 in
Base Dimension
8 in x 8 in
Lowered Arm Height
120 in
Raised Arm Height
120 in
Fits Door Width
9 ft x 10 ft
Base Width
8 in
Base Length
15 in

Details

Item
Warning Barrier
Material
Steel
Color
Yellow
Operation
Stationary
Base Material
Wood/Steel
Product Type
Warning Barrier

Description

Warning Barrier,9ft x 10ft Door W,15in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.