Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel

  • Mfr # AS-383-SS

  • Zoro # G405445229


product price: $13.69
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/8"
Overall Length
3"
Material
18-8 Stainless Steel
Thread Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-383-SS
Zoro #
G405445229
UPC #
691215362467
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Thread Size
1/2"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
18-8 Stainless Steel
Includes
1 Anchor Bolts, 1 Washers and 1 Nuts

Description

Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.