Zoro Homepage

Wedge Anchor, 3/8" Dia., 3" L, Steel

  • Mfr # AS-383

  • Zoro # G901794227


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Compatible Material
Concrete; Brick
Overall Length
3"
Material
Steel
Thread
Standard
Width
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-383
Zoro #
G901794227
UPC #
691215075428
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Width
0.375
Depth
0.375
Height
3
Overall Height
3
Overall Width
0.375
Outside Diameter
.375
Size
0.375 x 0.375 x 3

Details

Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Thread
Standard
Features
Anchor design makes installation quicker and easier. Zinc plated steel provides a strong anchor point. Sleeve length provides added security. Anchor construction hold units in place in the most demanding environments
Application
Once the anchors are in place, they promote safety and well-being by holding material in a secure position.
For Use With
Color
Silver
Weight
2

Description

Concrete Sleeve Anchor Bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.