Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Alignment Curb, 92", Yellow

  • Mfr # SWAC-92

  • Zoro # G5580410


product price: $406.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width
8 in.
Height
8.9375
Material
Steel
Depth
95-1/2 in.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWAC-92
Zoro #
G5580410
UPC #
691215038065
Country of Origin
United States

Dimensions

Width
8 in.
Height
8.9375
Depth
95-1/2 in.
Channel Width
8 in.
Length
95-1/2 in.
Dimensions
95.5 x 8 x 8.9375

Details

Item
92"L Whl Alignment Curb Yellow
Material
Steel
Color
Yellow
Application
The wheel alignment curb is ideal for properly alignin.g trailers at loadin.g docks
Wheel Chock Accessory Item
Wheel Alignment Curb
Type of Installation
Bolt On

Description

Wheel Alignment Curb,92 In.,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.