Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock Holder, 40 lb.

  • Mfr # WC-H-R

  • Zoro # G5435300


product price: $56.85
/ea

Key Features

Width
16 in.
Height
11.25
Includes
Vin.yl Sticker
Material
Steel
Depth
8-5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-H-R
Zoro #
G5435300
UPC #
691215120982
Country of Origin
China

Dimensions

Width
16 in.
Height
11.25
Depth
8-5/16 in.
Channel Width
12-7/8 in.
Length
8-5/16 in.
Dimensions
8.3125 x 16 x 11.25

Details

Item
6 Mount Hole Wheel Chock Holder
Includes
Vin.yl Sticker
Material
Steel
Color
Yellow
Application
The Wheel Chock holder keeps wheel chocks safe and prepared for use at any moment
Wheel Chock Accessory Item
Wheel Chock Holder
Type of Installation
Bolt On
Load Capacity
40 lb.

Description

Wheel Chock Holder,40 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.