Zoro Homepage

Wheel Chock Holder

  • Mfr # WC-H

  • Zoro # G5435319


product price: $27.89
/ea

Key Features

Width
13.375
Height
6.5
Includes
(3) Drainage Holes 3/8 in, (4) Mounting Holes 5/16 in, Chain Mounting Hole 3/8 in
Material
Steel
Depth
7.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-H
Zoro #
G5435319
UPC #
691215108355
Country of Origin
China

Dimensions

Width
13.375
Height
6.5
Depth
7.4375
Overall Length
13 3/8 in
Overall Width
7 1/2 in
Overall Height
6 1/2 in

Details

Item
Wheel Chock Holder
Includes
(3) Drainage Holes 3/8 in, (4) Mounting Holes 5/16 in, Chain Mounting Hole 3/8 in
Material
Steel
Color
Yellow
Product Type
Wheel Chock Holder
Compatible Manufacturer Model Number

Description

Material Steel, Yellow, Includes (3) Drainage Holes 3/8 in, (4) Mounting Holes 5/16 in, Chain Mounting Hole 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.