Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL CHOCK STRAP & HANGER KIT

  • Mfr # OH-15-STRAP

  • Zoro # G701795110


product price: $16.45
/ea
Sold in multiples of 3 for $49.35

Key Features

Width
1 in.
Height
180
Includes
Nylon Strap and Hanger
Material
Nylon
Depth
1/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-15-STRAP
Zoro #
G701795110
UPC #
691215090575
Country of Origin
China

Dimensions

Width
1 in.
Height
180
Depth
1/16 in.
Dimensions
0.0625 x 1 x 180
Cable Protection System Components Length
15 ft. Strap
Channel Width
1 in.
Length
1/16 in.
Overall Length
0.0625
Overall Width
1

Details

Item
Wheel Chock Strap&Hanger Kit
Includes
Nylon Strap and Hanger
Material
Nylon
Color
Yellow / Red
For Use With
CWS-13, EALUM-7, EALUM-7-H, EALUM-7-HNDG, EALUM-7-HS, EALUM-YEL, EX-11, EX-13, EX-4, FAB-11, FAB-11-ERGO, FAB-8, GWC-10, LWC-14, LWC-14M, LWC-14M-ERGO, LWC-15, MS-15, ORWC-8-ERGO, ORWC-8-HDL, PLWC-Y, PWC-G, PWC-Y, PWC-OR, PWC-BK, RMC-4, RWC-11, RWC-25, RWC-3, RWC-5, RWC-8, RWC-8-ERGO, RWC-8-HDL, RWC-8-SBS, RWC-9-U, RWC-10-HDL, PWC-DS-YL, PWC-DS-OR, PWC-DS-BK, SSC-17, SWC-22, URWC-15, URWC-2, URWC-25, URWC-25-SS, URWC-35, URWC-45, URWC-8, URWC-8-HDL
Application
Ideal for providin.g quick and easy chock removal for maximum efficiency
Wheel Chock Accessory Item
Wheel Chock Strap & Hanger Kit
Weight
2

Description

Package includes Nylon Strap and hanger. Designed to keep chocks at the dock. Provides an easy gathering f units..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.