Zoro Homepage

Wheel Chock Strap Kit, 15 ft. Long

  • Mfr # STRAP-15-WC

  • Zoro # G5435991


product price: $11.69
/ea

Key Features

Width
1 in.
Height
0.0625
Includes
(1) Wheel Chock Nylon Strap
Material
Nylon
Depth
180 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-15-WC
Zoro #
G5435991
UPC #
691215101448
Country of Origin
China

Dimensions

Width
1 in.
Height
0.0625
Depth
180 in.
Cable Protection System Components Length
15 ft. Strap
Channel Width
1 in.
Dimensions
180 x 1 x 0.0625
Length
180 in.

Details

Item
Wheel Chock Strap Kit,15 ft. Long
Includes
(1) Wheel Chock Nylon Strap
Material
Nylon
Color
Red
Wheel Chock Accessory Item
Wheel Chock Strappin.g Kit
Application
This wheel chock nylon strap is designed to keep chocks at the dock and provide a quick and easy way to quickly remove chocks

Description

Wheel Chock Strap Kit,15 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.