Zoro Homepage

Wheel Chock Strap Kit, 3 ft. Long

  • Mfr # STRAP-3-WC

  • Zoro # G1750983


product price: $9.49
/ea

Key Features

Width
1
Height
0.0625
Includes
(1) Wheel Chock Nylon Strap
Material
Nylon
Depth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-3-WC
Zoro #
G1750983
UPC #
691215101455
Country of Origin
China

Dimensions

Width
1
Height
0.0625
Depth
36
Length
36 in
Overall Length
3 ft
Overall Height
1/8 in
Overall Width
1 in

Details

Item
Wheel Chock Strap Kit,3 ft. Long
Includes
(1) Wheel Chock Nylon Strap
Material
Nylon
Color
Red
Compatible Manufacturer Model Number
EALUM-7, EALUM-7-HNDG, EALUM-YEL, EX-11, FAB-10, FAB-11, FAB-8, LWC-14, LWC-14M, LWC-15, MS-15, ORWC-8-HDL, PLWC-Y, PWC-BK, PWC-DS-BK, PWC-DS-OR, PWC-DS-YL, PWC-G, PWC-OR, PWC-Y, RMC-4, RWC-10-HDL, RWC-25, RWC-3, RWC-8, RWC-8-HDL, RWC-8-SBS, RWC-8/OH-15-HD, RWC-9-U, SSC-17, SWC-22, URWC-8, URWC-8-HDL
Product Type
Wheel Chock Strap Kit

Description

Material Nylon, Orange, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.