Wheel Nose Pallet Truck, Foot Pedal, 27x38

  • Mfr # PM5-2748-FP

  • Zoro # G5424715


product price:  $787.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
27"
Material
Steel
Color
Red
Load Capacity
5500 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-FP
Zoro #
G5424715
UPC #
691215113342
Country of Origin
China

Dimensions

Overall Width
27"
Platform Length
66"
Fork Width
7 in
Fork Length
48in

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Item
Wheel Nose Pallet Truck
Assembled
No
Power Source
Hand
Features
Foot Pump Mechanism; Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Includes
Foot Pedal; Steering Wheel; Bearing Dust Covers
Wheel Material
Poly on Steel
Handle Material
Steel

Description

Wheel Nose Pallet Truck,Foot Pedal,27x38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.