Shop ZORO SELECT
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Liquid Storage Container 46-1/2"
- Mfr # IBC-275
- Zoro # G1301711
product price:Â
$
725.99
/ea
Key Features
Capacity
275 gal
Height
46 1/2 in
Width
40 in
Fill Opening Size
6 in
Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBC-275
- Zoro #
- G1301711
- UPC #
- 691215088060
- Country of Origin
- United States
Dimensions
- Height
- 46 1/2 in
- Width
- 40 in
- Fill Opening Size
- 6 in
- Depth
- 48 in
- Outside Height
- 3"; 5"
- Outside Width
- 4"; 5"
- Outside Length
- 6-1/2"; 9-1/4"
- Length
- 48"
- Overall Width
- 40 in
- Overall Height
- 46 1/2 in
- Overall Depth
- 48 in
- Fill Opening Diameter
- 6 in
- Fill Cap Diameter
- 6 in
- Valve Diameter
- 2 in
- Tank Material Thickness
- 1 1/2 mm
- Drain Opening Diameter
- 2 in
Description
Liquid Storage Container, Drain Connection Gender Male, Drain Connection Type NPT, Drain Opening Diameter 2 in, Fill Opening Diameter 6 in, Frame Material Steel, Graduation Mark Increments 27 gal, Liquid Storage Capacity 275 gal, Overall Depth 48 in, Overall Diameter Not Applicable, Overall Height 46 1/2 in, Overall Width 40 in, Standards UN 31HA1/Y Approved, Tank Material HDPE, Tank Material Thickness 1 1/2 mm, Tank Opening Type Closed Top, Maximum Operating Temperature 190 Degrees F..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.