Shop ROMOTECH
See all product information
Create Account
Reservoir
- Mfr # 82123879
- Zoro # G223939290
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Maximum Operating Temperature
110 Degrees F
UN Rating Liquids
Not Rated
Tank Material
Polyurethane
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82123879
- Zoro #
- G223939290
- UPC #
- 724920144490
- Country of Origin
- United States
- Maximum Operating Temperature
- 110 Degrees F
- UN Rating Liquids
- Not Rated
- Tank Material
- Polyurethane
- Color
- White
- Resistant To
- Rust, UV
- Drain Connection Type
- Bulkhead Fitting
- Finish
- UV-Blocking
- Stackable
- No
- Tank Wall Style
- Single Wall
- Item
- Reservoir
- Tank Orientation
- Vertical
- Drain Connection Gender
- Female
- Liquid Storage Capacity
- 8 gal
- FDA Compliant
- FDA Compliant
- UN Rating Solids
- Not Rated
- Tank Opening Type
- Closed Top
- Number of Caps
- 1
- Storage Application
- Non-Hazardous Liquids
- Wire Color
- White
Dimensions
- Overall Depth
- 16 in
- Fill Cap Diameter
- 8 in
- Overall Width
- 12 in
- Drain Opening Diameter
- 3/4 in
- Overall Height
- 15 in
- Tank Material Thickness
- 1/8 in
- Fill Opening Diameter
- 4.81 in
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 8 gal, Overall Depth 16 in, Overall Diameter Not Applicable, Overall Height 15 in, Overall Width 12 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/8 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.