Zoro Homepage

WHITE PIPE RAILING BARRICADE BASE W/WHEELS, PK2

  • Mfr # VDKR-BB-W-WT

  • Zoro # G901793763


product price: $35.85
/pk 2, $17.93/ea
Sold in multiples of 2 for $71.70

Key Features

Depth
27 in.
Material
Steel
Finish
Powder Coat
Length
27
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-BB-W-WT
Zoro #
G901793763
UPC #
691215360647
Country of Origin
United States

Dimensions

Depth
27 in.
Length
27
Height
6.25
Width
3
Overall Length
27 in.
Overall Height
6-1/4 in.
Overall Width
3 in.
Mounting Plate Dimensions
1-1/2" x 2-3/4"
Length (Ft.)
2-1/4 ft.
Mounting Hole Dia.
3/8 in.

Details

Item
Rail Barricade Base w/Wheels White
Material
Steel
Finish
Powder Coat
Weight
7
For Use With
VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Color
White
Includes
(1) Pipe Railing Barricade Base With Wheels
Guard Rail Accessory Item
Pipe Railing Barricade Base with Feet
Guard Rail Item
Steel Safety Railings
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat white fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs

Description

The Barricade Base is great for pipe safety railings. With the additional wheels, the safety railing becomes portable for simple movability. The base is constructed of steel for strong structural support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.