Zoro Homepage
This item is Discontinued.
Vestil White Polypropylene 2 x 13/16 Swivel Caster CST-B23-2X1PP-S

White Polypropylene 2 x 13/16 Swivel Caster (Discontinued)

  • Mfr # CST-B23-2X1PP-S
  • Zoro # G2935578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-B23-2X1PP-S
Zoro #
G2935578
UPC #
691215228787
Country of Origin
China

Dimensions

Wheel Dia.
2"
Wheel Width
13/16"
Stem Dia.
No Stem
Overall Height
2-5/8"

Details

Item
Poly Caster,Swivel,2" x 13/16"
Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polypropylene
Load Rating
88 lb.
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1

Description

Poly Caster,Swivel,2 In. x 13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.