Zoro Homepage

White Semi-Permanent Barrier/Railing

  • Mfr # SPR-120-W

  • Zoro # G5436186


product price: $192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Height
42
Length
2
Width
120
Features
Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Easily movable when transitioning to new area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR-120-W
Zoro #
G5436186
UPC #
691215078894
Country of Origin
China

Dimensions

Height
42
Length
2
Width
120

Details

Item
White Semi-Permanent Barrier/Railing
Color
White
Features
Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Easily movable when transitioning to new area
For Use With
This attractive, durable semi-permanent barrier railing has a white powder-coat finish over a galvanized finish which provides long life without rusting, fading, or cracking.
Material
Steel

Description

White Semi-Permanent Barrier/Railing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.