This item is Discontinued.

Vestil White/Orange/Blue Portable Two Sided Reel Rack 40"Wx72.5"Lx134.375"H RERC-CT-3610

White/Orange/Blue Portable Two Sided Reel Rack 40"Wx72.5"Lx134.375"H (Discontinued)

  • Mfr # RERC-CT-3610
  • Zoro # G5436789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RERC-CT-3610
Zoro #
G5436789
UPC #
691215091961
Country of Origin
China

Dimensions

Width
40"
Height
134-3/8"
Depth
72-1/2"

Details

Load Capacity
4000 lb.
Item
Double Sided Portable Reel Racks
Material
Steel

Description

Portable Two Sided Reel Rack,40x73x135

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.