Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Lift Truck Fixed Straddle, Load Cap. 500 lb.

  • Mfr # A-LIFT-R

  • Zoro # G5259217


product price: $1,336.12
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
68-3/4 in.
Overall Length
67-5/16 in.
Overall Width
29-3/8 in.
Material
Aluminum/Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LIFT-R
Zoro #
G5259217
UPC #
691215002219
Country of Origin
China

Dimensions

Overall Height
68-3/4 in.
Overall Length
67-5/16 in.
Overall Width
29-3/8 in.
Wheel Diameter
Front: 2 in.; Rear: 8 in.
Platform Length
67.3125"
Lifting Height Max.
47"
Depth
67-5/16 in.
Fork Length
22-7/16 in.
Fork Width
4 in.

Details

Material
Aluminum/Steel
Color
Silver
Load Capacity
500 lb.
Item
Winch Lift Truck Fixed Straddle,500 lb.
Assembled
Yes
Frame Material
Aluminum/Steel
Powered By
Hand
Includes
Manual cable winch easily raises and lowers forks

Description

Winch Lift Truck Fixed Straddle,500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.