Zoro Homepage

Winch Operated Truck Jib Crane, Galv Dc

  • Mfr # WTJ-4-G-DC

  • Zoro # G1753643


product price: $1,415.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Color
Gray
Includes
DC Powered Cable Winch
Capacity (Lb.)
2,000 lb
Overall Height (In.)
59-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-4-G-DC
Zoro #
G1753643
UPC #
691215129589
Country of Origin
China

Dimensions

Overall Height (In.)
59-3/4 in.

Details

Item
Winch Operated Truck Jib Crane,Galv Dc
Swivel Angle
360 Degrees
Color
Gray
Includes
DC Powered Cable Winch
Capacity (Lb.)
2,000 lb
Weight (Lbs.)
150
Material
Steel
Finish
Galvanized

Description

Winch Operated Truck Jib Crane,Galv Dc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.