Zoro Homepage

WORK PLATFORM FORK TRUCK STOP BUTTON BOX

  • Mfr # WP-SB-FTJB

  • Zoro # G901798140


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5-1/2 in.
Overall Length
3-1/2 in.
Overall Width
4-1/4 in.
Material
Steel/Plastic Coated Wire
Color
Gray / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-SB-FTJB
Zoro #
G901798140
UPC #
691215047968
Country of Origin
United States

Dimensions

Overall Height
5-1/2 in.
Overall Length
3-1/2 in.
Overall Width
4-1/4 in.
Platform Length
3.5"
Length
4 in
Width
4.25
Height
6 in
Size
3-1/2" x 4-1/4" x 5-1/2"
Depth
3-1/2 in.

Details

Material
Steel/Plastic Coated Wire
Color
Gray / Yellow
Item
Fork Truck Stop Junction Box
Assembled
Yes
Includes
(1) Fork Truck Junction Box
For Use With
Work Platform Models
Weight
3
Features
Emergency stop button shuts down power when needed; Unique design works with all types of fork trucks; Button design has a fast reaction time for worker safety; Unique design makes install quick and easy
Power Source
Manual
Standards
Meets California OSHA
Application
Emergency stop junction box, option for the Fork Truck using the work platform

Description

Emergency Stop Junction Box, option for the Fork Truck using the Work Platform. (Box only.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.