Zoro Homepage

WORK POSITIONER OPTIONAL DOUBLE SPINDLE

  • Mfr # MWP-DSPIN

  • Zoro # G301798221


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
9.75
Overall Length
5.5
Material
Steel
Platform Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWP-DSPIN
Zoro #
G301798221
UPC #
691215028776
Country of Origin
China

Dimensions

Overall Width
9.75
Overall Length
5.5
Platform Length
5.5"
Overall Height
20
Size
5.5 x 9.75 x 20
Depth
5.5
Length
5.5
Height
20
Width
9.75

Details

Color
Silver
Material
Steel
Includes
(1) Double Spindle Attachment
Weight
12
Features
Attachment design takes the strain out of lifting. Narrow design work in confined spaces. Attachment design is adjustable with a hand crank. Simple design installation easy
For Use With
MWP-220-M, MWP-330-DC, MWP-330-DC-SS, MWP-440-M, MWP-440-M-SS, MWP-550-DC
Application
Double spindle for manual & DC Work Positioners
Assembled
Yes

Description

Optional Double Spindle Attachment for the Manual Work Positioner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.