WorK Station Scissor Lift, 1500 lb. Cap, 24"W, 36"L

  • Mfr # EHLT-WS-2436-1.5-31

  • Zoro # G5425598


product price: $2,284.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
1,500 lb.
Platform Length
36 in.
Overall Width
24 in.
Frame Material
Steel
Overall Height
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-WS-2436-1.5-31
Zoro #
G5425598
UPC #
691215127721
Country of Origin
United States

Dimensions

Platform Length
36 in.
Overall Width
24 in.
Overall Height
31 in.
Platform Width
24 in.
Overall Length
36 in.
Max. Work Height
31 in.
Platform Depth
36 in.
Width
24

Details

Load Capacity
1,500 lb.
Item
WorK,Station Scissor Lift,1.5K,24 x 36
Frame Material
Steel
Includes
Features electric toe guard and hand control for optimal results
HP
1.5 hp
Voltage
460V
Phase
Three Phase
Color
Yellow
Material
Steel
Power Source
Electric - Corded

Description

WorK,Station Scissor Lift,1.5K,24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.