Zoro Homepage
This item is Discontinued.
Vestil Yd Ramp Mech Docklevel 20K 85x36 YRDS-20-8536-M

Yd Ramp Mech Docklevel 20K 85x36 (Discontinued)

  • Mfr # YRDS-20-8536-M
  • Zoro # G805445676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRDS-20-8536-M
Zoro #
G805445676
UPC #
691215048712
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
85
Size
432 x 85 x 46
Raised Height
62

Details

Load Capacity
20000
Material
Steel
Finish
Liquid Paint
Color
Earth Tone Brown
Includes
Yes

Description

The stationary steel Yard Ramp with mechanical Edge-O-Dock at truck end quickly loads and unload trucks, trailers and rail cars from ground level when no freight dock exists. Increase productivity while reducing material handling costs. Great for construction sites and includes an efficient manual two-speed hand crank for easy one (1) person height adjustment. The standard features include: positive traction open steel grating, safety locking chains, and rubber bumpers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.