Yelllow Ergo-Handle Cart With Drain Glass-Filled Nylon 4000 lb 24x72 (Discontinued)
- Mfr # DH-PH4-2472-D
- Zoro # G1745051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH-PH4-2472-D
Zoro #
G1745051
UPC #
691215121255
Country of Origin
United States
Dimensions
Overall Height
41.0625
Overall Length
78.9375
Overall Width
24.5
Platform Length
78.9375"
Shelf Width
23.8 in
Shelf Length
71.8 in
Details
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Ergo Handle Cart w/Drain,24x72,Yellow
Assembled
No
Number of Shelves
2
Includes
Each unit rolls on two (2) rigid and two (2) swivel casters with roller bearings.
Features
Elevated handle enables maintained posture. Strong construction allows for heavy loads. Cart height diminishes the need for bending and twisting. Rolls quietly from workstation to workstation
Description
Ergo Handle Cart w/Drain,24x72,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.