Adj. Steel Stand, 10-1/2-16-1/2 H, 19 x 36, 10.5 Overall Height, Steel, Yellow

  • Mfr # AHT-H-1936

  • Zoro # G1739110


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
10.5
Width (In.)
19
Overall Width
19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AHT-H-1936
Zoro #
G1739110
UPC #
691215001823
Country of Origin
United States

Dimensions

Overall Height
10.5
Width (In.)
19
Overall Width
19
Platform Height
16.5 in
Height (In.)
10.5
Ladder Height
10.5
Platform Width
19 in

Details

Item
Adj. Steel Stand,10-1/2-16-1/2 H,19 x 36
Color
Yellow
Material
Steel
Net Weight
46
Finish
Powder Coated

Description

Adj. Steel Stand,10-1/2-16-1/2 H,19 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.