Zoro Homepage

Yellow Battery Transfer Platform With Winch And Casters 4000 lb

  • Mfr # BTC-CART-WINCH

  • Zoro # G1740483


product price: $2,011.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
54.875
Overall Length
50.0625
Overall Width
33.25
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC-CART-WINCH
Zoro #
G1740483
UPC #
691215056236
Country of Origin
United States

Dimensions

Overall Height
54.875
Overall Length
50.0625
Overall Width
33.25
Platform Length
49.5625"; 40.3125"

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Battery Transfer Platform w/Caster Winch
Assembled
No
Includes
Unit has a welded steel construction with a powder coat yellow finish.
Caster Wheel Material
Glass Filled Nylon
Features
Platform features a roller deck for easy battery movement. Front locking safety tabs secure battery in platform. Welded steel construction with a powder coat yellow finish for durability and visibility. Platform rolls on glass filled nylon front rigid caster and back swivel casters for portability

Description

Platform Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.