Zoro Homepage

Yellow Cylinder Cabinet Horizontal 16 Cylinder Capacity

  • Mfr # CYL-H-16

  • Zoro # G1741822


product price: $1,921.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Cabinet Style
Cylinder Storage Cabinet
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Cabinet Color
Yellow
Overall Cabinet Height
68-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-H-16
Zoro #
G1741822
UPC #
691215064927
Country of Origin
United States

Dimensions

Overall Cabinet Height
68-1/4"
Overall Cabinet Width
60"
Overall Width
60 in
Overall Height
68 1/4 in

Details

Assembled/Unassembled
Assembled
Cabinet Style
Cylinder Storage Cabinet
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Cabinet Color
Yellow
Material
Steel
Item
Horizontal Cylinder Cabinet,16 Capacity
Assembled
Assembled
Color
Yellow

Description

Horizontal Cylinder Cabinet,16 Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.