Zoro Homepage

Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down

  • Mfr # CYL-H-4-KD

  • Zoro # G1741947


product price: $463.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Unassembled
Cabinet Color
Yellow
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Overall Cabinet Height
35-1/4"
Cabinet Style
Cylinder Storage Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-H-4-KD
Zoro #
G1741947
UPC #
691215064958
Country of Origin
United States

Dimensions

Overall Cabinet Height
35-1/4"
Overall Cabinet Width
30"
Overall Height
35 1/4 in
Overall Width
30 in

Details

Assembled/Unassembled
Unassembled
Cabinet Color
Yellow
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Item
Horizontal Cylinder Cabinet,4 Cap,Kd
Cabinet Style
Cylinder Storage Cabinet
Material
Steel
Color
Yellow
Assembled
Unassembled

Description

Horizontal Cylinder Cabinet,4 Cap,Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.