Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cylinder Cabinet Horizontal 8 Cylinder Capacity

  • Mfr # CYL-H-8

  • Zoro # G1741999


product price: $915.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Overall Cabinet Height
68-1/4"
Cabinet Style
Cylinder Storage Cabinet
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-H-8
Zoro #
G1741999
UPC #
691215064965
Country of Origin
United States

Dimensions

Overall Cabinet Height
68-1/4"
Overall Cabinet Width
30"
Overall Width
30 in
Overall Height
68 1/4 in

Details

Material
Steel
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
Item
Horizontal Cylinder Cabinet,8 Capacity
Cabinet Style
Cylinder Storage Cabinet
Assembled/Unassembled
Assembled
Cabinet Color
Yellow
Assembled
Assembled
Color
Yellow

Description

Horizontal Cylinder Cabinet,8 Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.