Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cylinder Storage Cabinet 16 Cylinder Capacity

  • Mfr # CYL-LP-16-CA

  • Zoro # G1742050


product price: $1,513.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Cabinet Height
68-1/4"
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-LP-16-CA
Zoro #
G1742050
UPC #
691215085694
Country of Origin
United States

Dimensions

Overall Cabinet Height
68-1/4"
Overall Cabinet Width
60"
Overall Width
60 in
Overall Height
68 1/4 in

Details

Assembled/Unassembled
Assembled
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French
Material
Steel
Item
Candian Cylinder Storage Cabinet,16 Cap.
Number of Shelves
2
Cabinet Style
Cylinder Storage Cabinet
Cabinet Color
Yellow
Color
Yellow
Assembled
Assembled

Description

Candian Cylinder Storage Cabinet,16 Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.