Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Yellow Ergo-Handle Cart With Drain Polyurethane Casters 4000 lb 30x60 DH-PU2.4-3060-D

Yellow Ergo-Handle Cart With Drain Polyurethane Casters 4000 lb 30x60 (Discontinued)

  • Mfr # DH-PU2.4-3060-D
  • Zoro # G1745042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-PU2.4-3060-D
Zoro #
G1745042
UPC #
691215131490
Country of Origin
United States

Dimensions

Overall Height
41
Overall Length
66.875
Overall Width
30.5
Platform Length
66.875"
Shelf Length
59.8 in
Shelf Width
29.8 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Ergo Handle Cart w/Drain,2.4K,30x60
Assembled
No
Number of Shelves
2
Includes
Each unit rolls on two (2) rigid and two (2) swivel casters with roller bearings.
Features
Elevated handle enables maintained posture. Strong construction allows for heavy loads. Cart height diminishes the need for bending and twisting. Rolls quietly from workstation to workstation

Description

Ergo Handle Cart w/Drain,2.4K,30x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.